Ko-ken (Ko-ken/Yamashita Industrial Research Institute) 1/2" (12.7mm) SQ. Impact Double Ball Joint

Sebelum PPN:
Rp979.900
Spesifikasi
Square Drive (mm[inch])12.7[1/2]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A universal joint with two moving parts that allows access to tight spaces with an impact wrench. Compared to the standard universal joint, the middle part is designed to be as slim as possible (Φ35 to Φ27), which greatly expands the accessible range to narrow areas. The wrench side joint part has a built-in original return mechanism (see image) that reduces blurring and rattling. Smooth rotation is possible. It has high basic performance such as pin strength, body accuracy, and durability, and can be used with confidence even in harsh conditions. It is a ball lock function that is easy to put on and take off. Shake your head up and down 60 °.
Warning
A universal joint with two moving parts that allows access to tight spaces with an impact wrench. Compared to the standard universal joint, the middle part is designed to be as slim as possible (Φ35 to Φ27), which greatly expands the accessible range to narrow areas. The wrench side joint part has a built-in original return mechanism (see image) that reduces blurring and rattling. Smooth rotation is possible. It has high basic performance such as pin strength, body accuracy, and durability, and can be used with confidence even in harsh conditions. It is a ball lock function that is easy to put on and take off. Shake your head up and down 60 °.
Feature
A universal joint with two moving parts that allows access to tight spaces with an impact wrench. Compared to the standard universal joint, the middle part is designed to be as slim as possible (Φ35 to Φ27), which greatly expands the accessible range to narrow areas. The wrench side joint part has a built-in original return mechanism (see image) that reduces blurring and rattling. Smooth rotation is possible. It has high basic performance such as pin strength, body accuracy, and durability, and can be used with confidence even in harsh conditions. It is a ball lock function that is easy to put on and take off. Shake your head up and down 60 °.

Ulasan Produk

Tidak ada ulasan