Makita 1.6mm straight shear

Sebelum PPN:
Rp6.599.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number461
Current (A)4
Cutting Capacity (mm), Stainless Steel Plate1.2
Cutting Capacity, Aluminum (mm)2.5
Cutting Capacity, Mild Steel Sheet (mm)1.6
Included AccessoriesHex wrench, thickness gauge
Mass (kg)1.4
Minimum Cutting Radius (mm)250
Number of strokes (min<sup>-1</sup> [times/min])4500
Overall Length (mm)362
Power Consumption (W)380
Power Input (V)Single phase 100
SpecificationDouble insulation
Vibration 3-axis composite value (m / s <sup>2</sup> )9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-edged type with less deformation of cutting material!
Brush holder with no protrusion!
Powerful 380W!
Warning
Double-edged type with less deformation of cutting material!
Brush holder with no protrusion!
Powerful 380W!
Feature
Double-edged type with less deformation of cutting material!
Brush holder with no protrusion!
Powerful 380W!

Ulasan Produk

Tidak ada ulasan