Mitsubishi Materials WWX400 type insert MV1030

Sebelum PPN:
Rp3.299.900
Spesifikasi
Applicable Workpiece MaterialsP class, M class, K class
Inscribed circle IC(mm)9
Maximum depth of cut (mm)APMX:5
Thickness s (mm)5.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The "MV1030" insert is coated with Al-Rich coating, which provides high coating hardness and oxidation resistance, resulting in extremely excellent wear resistance.
"MV1030" is resistant to thermal shock and exhibits high performance not only in dry cutting but also in wet cutting, which was previously prone to thermal cracking, as well as in intermittent cutting and machining of stainless steel.

Ulasan Produk

Tidak ada ulasan