Mitsubishi Materials Wiper insert for WSX445 type

Sebelum PPN:
Rp4.099.900 - Rp5.299.900
Spesifikasi
AccuracyG
Bit sizeR400
Dimension L (mm)16.87
Dimension W1 (mm)16.87
HoningE (maru honing)
Insert Thickness (mm)6
MaterialCemented carbide
Number of Corners to Use(possible)2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Square Size (mm)1
Wiper blade Width (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wiper insert for WSX445 type.
*This wiper has 2 corners. Attach as shown in Figure 1.
*A sufficient surface finish can be obtained with just one wiper insert.
*However, if the feed rate per rotation is 8 mm/rev or more, install two or more wiper inserts so that they are equally distributed within the cutter body.

Ulasan Produk

Tidak ada ulasan