Mitsubishi Materials VQ (Smart MIRACLE) 4-flute ball end mill

Sebelum PPN:
Rp2.299.900 - Rp4.499.900
Spesifikasi
Helix Angle (°)30
Number of Tips4 sheets
Surface TreatmentN-based coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
N-based coating provides excellent wear resistance and pitting resistance when machining super heat-resistant alloys.
The rake angle and ball curve of the R blade have been optimized to improve cutting edge strength.
Si)N-based coating provides excellent wear resistance and chipping resistance when machining super heat-resistant alloys.
The two-flute tip provides excellent chip removal and is ideal for rough machining.
Work material: Heat-resistant alloy

Ulasan Produk

Tidak ada ulasan