Mitsubishi Materials Violet high precision drill for spot facing

Sebelum PPN:
Rp1.099.900 - Rp2.099.900
Spesifikasi
Abrasive MaterialsCarbon steel / alloy steel, stainless steel, cast iron, light alloy
CoolantOutside
Drill Thinning ShapeX thinning
MaterialHigh-grade high alloy (HSS)
Shank ShapeEnd mill shank
Surface TreatmentViolet coating
Tip Angle (°)180/118

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly efficient counterbore processing is possible with its unique shape.
Good chip separation and flatness of the counterbore surface.
For counterbore
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan