Mitsubishi Materials Turning Tip + WCMT

Sebelum PPN:
Rp1.799.900
Spesifikasi
Chip breakerOne side
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.08~±0.18
Corner Radius (mm)0.2
Cutting Blade Length (mm)2
Cutting areaMedium cutting
MaterialNX2525
Nose Radius r (mm)0.2
ShapeHexagon 80 °
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness (mm)1.59
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05~±0.13
Trusco Part No.118-9352
TypePositive
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(Material)
A cermet grade for continuous to intermittent cutting with improved wear resistance and fracture resistance due to the ultrafine grain structure.

Ulasan Produk

Tidak ada ulasan