Mitsubishi Materials Turning Insert, 80° Diamond, Negative BF Breaker, CBN BC8110

Sebelum PPN:
Rp1.499.900
Spesifikasi
Applicable Workpiece MaterialsH class
CoatingBC8110
Inscribed circle IC(mm)12.7
Shape of Tip80 ° diamond
Thickness s (mm)4.76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improves adhesion resistance, prevents coating peeling, and improves abrasion resistance, chipping resistance and adhesive strength.
It does not react easily with iron, so it produces an excellent surface finish.
Work material: Structural steel, high alloyed steel.
For high-efficiency processing.

Ulasan Produk

Tidak ada ulasan