Mitsubishi Materials Turning insert WNMG-SY

Sebelum PPN:
Rp1.799.900
Spesifikasi
Chip breakerYes
Clearance Angle (°)0 (Zero)
GradeNX2525
Inscribed circle IC(mm)12.7
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeHexagon 80 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
First recommended chipbreaker for light cutting of mild steel. Reliable chip control. Covers a wide range of light cutting areas for mild steel.
For light cutting
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan