Mitsubishi Materials Turning insert WNMG-RK

Sebelum PPN:
Rp859.900 - Rp1.999.900
Spesifikasi
Chip breakerYes
Clearance Angle (°)0 (Zero)
Inscribed circle IC(mm)12.7
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeHexagon 80 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
First recommended chipbreaker for rough cutting of cast iron. With a seating area that is more than three times that of conventional models and a wide land, it demonstrates high cutting edge stability in interrupted cutting and black scale cutting.
For roughing
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan