Mitsubishi Materials Turning insert WNMG-MA

Sebelum PPN:
Rp859.900 - Rp1.999.900
Spesifikasi
Chip breakerYes
Clearance Angle (°)0 (Zero)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeHexagon 80 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-assist breaker. Ideal for general-purpose cutting areas. Good sharpness with positive land blade shape.
For medium cutting
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan