Mitsubishi Materials Turning insert VNMG-FP

Sebelum PPN:
Rp2.299.900 - Rp3.299.900
Spesifikasi
Chip breakerYes
Clearance Angle (°)0 (Zero)
Corner Height Tolerance (mm)±0.16
Inscribed circle IC(mm)9.525
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 35 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
First recommended chipbreaker for finish cutting of carbon steel and alloy steel. Suppresses chip clogging during high-feed machining and chip riding on soft work materials. A large rake angle suppresses chatter vibration and deformation when machining low-rigidity work materials.
For finish cutting
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan