Mitsubishi Materials Turning insert TNMG-RS

Sebelum PPN:
Rp1.999.900 - Rp2.999.900
Spesifikasi
Chip breakerYes
Clearance Angle (°)0 (Zero)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeEquilateral triangle 60 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
First recommended chipbreaker for rough cutting of difficult-to-cut materials. Alternative chipbreaker for rough cutting of stainless steel. Adopting a positive land improves welding resistance and suppresses welding chipping and notch wear during low-speed machining.
For roughing
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan