Mitsubishi Materials Solid Carbide Drill for Heat Resistant Alloy Machining DSAE (External Coolant Type)

Sebelum PPN:
Rp1.999.900 - Rp4.799.900
Spesifikasi
Drilled hole depth (l/d)3
MaterialUltra fine particle carbide
Number of Cutting Edges2 (enabled)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter Toleranceh6
Surface TreatmentDP9020
ThinningX thinning
Tip Angle (°)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight cutting edge & optimal honing: The tough straight cutting edge and honing for heat-resistant alloy machining ensure stable chip formation and chipping control. PVD Coated Carbide Grade DP9020: By increasing hardness while maintaining toughness, it exhibits excellent wear resistance when machining heat-resistant alloys. Margin for heat-resistant alloy machining: The margin designed for heat-resistant alloy machining minimizes the contact area and reduces cutting heat and work hardening.
Drilling of heat resistant alloy
*The color of the coating may look different depending on the viewing direction, but there is no problem with performance.

Ulasan Produk

Tidak ada ulasan