Mitsubishi Materials Solid carbide drill DWAE Mini size for automatic lathes and small lathes

Sebelum PPN:
Rp1.399.900 - Rp1.699.900
Spesifikasi
CoatingDP102A
Coating TypePVD coating
Materialultrafine particle cemented carbide
Number of Tips2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip Angle (°)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New cutting edge treatment that combines sharpness and durability: Mitsubishi's unique new cutting edge treatment maintains cutting edge stability and exhibits excellent chipping and wear resistance. PVD coated grade DP102A: Excellent lubricity and heat resistance, and exhibits excellent wear resistance, especially under cutting conditions at low to medium speeds. Tough and unique form: Adopts a unique design that minimizes the length of the lower part of the neck, improving tool rigidity and ensuring chip evacuation. By setting the chip evacuation area across the tapered part, tool rigidity is improved by approximately 50% compared to conventional designs, achieving high precision machining.
For drilling holes in automatic lathes and small lathes.
*This product is designed to suit the machining space of a small lathe, so we do not recommend machining depths exceeding the LU dimension. *Please keep the drill installation runout accuracy at 0.03mm or less.
Feature
Specification
(Oil hole) None

Ulasan Produk

Tidak ada ulasan