Mitsubishi Materials PVD coated CBN grade for high hardness steel turning: BC8220 (NP-CCGW)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.025
Cutting Angle (°)No restrictions
GradeBC8220
Number of Cutting Edges2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond shape 80 °
Socket ShapePartial cylindrical hole + single-sided chamfer (40-60°)
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
Typepositive
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The birth of an amazing coated CBN tool that opens up a new era for high-hardness steel.
Demonstrates excellent wear resistance and chipping resistance in a wide range of machining areas and achieves long life.
Achieves an overwhelming lifespan under a wide range of processing conditions. Suitable for a wide range of cutting processes, from continuous cutting to heavy interrupted cutting.
The new CBN base material and new coating provide both excellent crater wear resistance and chipping resistance, extending tool life.
High hardness steel turning for general purpose machining
Feature
Specification
Wiper (finishing blade): WS (high rigidity work)

Ulasan Produk

Tidak ada ulasan