Mitsubishi Materials PVD coated CBN grade for high hardness steel turning: BC8120 (NP-DNGA)

Sebelum PPN:
Rp1.099.900 - Rp2.099.900
Spesifikasi
Clearance Angle (°)0 (Zero)
Corner Height Tolerance (mm)±0.025
GradeBC8120
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeDiamond 55 °
Socket ShapeCylindrical hole
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
TypeNegative
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Significantly improved wear resistance and chipping resistance in a wide range of machining areas including continuous and interrupted cutting.
Adopts newly developed PVD special ceramic coating.
Improved welding resistance, prevents coating peeling, improves peeling resistance and adhesion strength, and has a structure in which the lower layer has increased adhesion to the sintered body.
It has an excellent balance of wear resistance and chipping resistance, and can be used in a wide range of machining areas.
Continuous cutting - Interrupted cutting
Feature
Specification
Wiper (finishing blade): WS (high rigidity work)

Ulasan Produk

Tidak ada ulasan