Mitsubishi Materials PVD coated CBN grade for high hardness steel turning: BC8110 (NP-CPGB)

Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Spesifikasi
Clearance Angle (°)11
Corner Height Tolerance (mm)±0.025
Cutting Angle (°)No restrictions
GradeBC8110
Number of Cutting Edges2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond shape 80 °
Socket ShapePartial cylindrical hole + single-sided chamfer (70-90°)
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
Typepositive
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Significantly improved wear resistance and chipping resistance in a wide range of machining areas including continuous and interrupted cutting.
Adopts newly developed PVD special ceramic coating.
Improves welding resistance, prevents coating peeling, and improves wear resistance, chipping resistance, and adhesion strength.
It has the best wear resistance in the series and is suitable for continuous cutting.
Continuous cutting - interrupted cutting
Feature
Specification
Wiper (finishing blade): None

Ulasan Produk

Tidak ada ulasan