Mitsubishi Materials MVS Small Diameter General Purpose Solid Carbide Drill (WSTAR Drill Series)

Sebelum PPN:
Rp2.899.900 - Rp5.999.900
Spesifikasi
CoatingDP1020
Coating TypePVD coating
Helix Angle (°)30
Materialultrafine particle cemented carbide
Number of Tips2
ROHS Directive (Corresponding to 10 Substances)Correspondence
ThinningX thinning
Tip Angle (°)140
Tolerance (mm)(Drill diameter) 0/-0.014.(Shank diameter) 0/-0.06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight edge shape that achieves both chip evacuation and improved cutting edge strength. Double margin specification that achieves optimal balance and high precision for small diameter drills.
Small diameter deep hole machining
*Coolant holes with a diameter of less than Φ5mm are round.
Feature
Specification
(oil hole) available

Ulasan Produk

Tidak ada ulasan