Mitsubishi Materials MVS Pilot Drill General Purpose Solid Carbide Drill (WSTAR Drill Series)

Sebelum PPN:
Rp2.199.900 - Rp5.099.900
Spesifikasi
CoatingDP1020
Coating TypePVD coating
Drilled hole depth (l/d)2
Materialultrafine particle cemented carbide
Number of Tips2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip Angle (°)145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The combination of MVS pilot drill and MVS long type suppresses hole bending and improves hole position accuracy. The MVS pilot drill is a drill for drilling guide holes exclusively for long types, which has been optimized so that the tip angle bites from the center of the drill when the long type starts machining.
For guide hole machining
*Coolant holes with a diameter of less than Φ5mm are round.
Feature
Specification
(oil hole) available

Ulasan Produk

Tidak ada ulasan