Mitsubishi Materials Straight Shank MVS Long Type General Purpose Solid Carbide Drill (WSTAR Series) (Mata Bor Lurus)

Sebelum PPN:
Rp3.599.900 - Rp10.999.900
Spesifikasi
CoatingDP1020
Coating TypePVD coating
Helix Angle (°)27
Materialultrafine particle cemented carbide
Number of Tips2
ROHS Directive (Corresponding to 10 Substances)Correspondence
ThinningZ thinning
Tip Angle (°)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MVS long type is superior for high feed machining. High efficiency machining with feed speed exceeding vf=2000mm/min. (*When machining general steel with Φ5mm DC x 30) Z-thinning shape: The new Z-thinning shape expands the chip evacuation space and achieves low thrust. New wave blade: Improves cutting edge strength and chip control, realizing highly efficient machining of deep holes. Adopts double margin: Excellent balance and achieves even higher precision. New groove design: Optimized core thickness and twist to achieve excellent drill strength. PVD coated carbide grade: DP1020 provides long tool life in a wide range of work materials. Unique coolant hole TRI-cooling technology enables high-efficiency machining. The combination of MVS pilot drill and MVS long type suppresses hole bending and improves hole position accuracy.
Deep hole processing
*Coolant holes with a diameter of less than Φ5mm are round. (L/D=3, 5, 8 is less than Φ6mm)
Feature
Specification
(oil hole) available

Ulasan Produk

Tidak ada ulasan

Halaman Terkait