Mitsubishi Materials Multifunctional cutter for high efficiency machining VPX300 series (for deep cutting/shell type metric size)

Sebelum PPN:
Rp17.999.900 - Rp48.999.900
Spesifikasi
Compatible InsertLOGU12
CoolantWith holes
Cutting Angle (°)90
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandRight hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing a vertical blade cutter that is not only high-strength. Solved the problem as a multifunctional cutter.
Not only high load machining but also ramping machining is realized.
High holder rigidity is ensured by arranging the inserts vertically.
It is possible to handle without changing the insert during ramping or helical processing.
Compatible with various machining forms: shoulder milling, ramping, pocket machining, 3D profiling, groove machining, helical machining, face milling.
*It is recommended to use a corner radius (RE) of 0.8mm for the peripheral blades, excluding the bottom blade (tip blade). (0.2mm and 0.4mm inserts can also be used)
Feature
Specification
* Cutting diameter DC (mm): 40 * Maximum ramping angle RMPX (°): 1.06 * Maximum depth of cut APMX (mm): 42 * Functional length LF (mm): 60 * Total number of teeth: 8

Ulasan Produk

Tidak ada ulasan