Mitsubishi Materials Multi-functional cutter for high efficiency machining + VPX200 (screw-in type)

Sebelum PPN:
Rp8.899.900 - Rp12.999.900
Spesifikasi
Cutting Angle (°)90
Maximum depth of cut (mm)8
Right or Left HandR
Suitable ForLOGU09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing a vertical blade cutter that is not only high-strength. Solved the problem as a multifunctional cutter.
Not only high load machining but also ramping machining is realized.
High holder rigidity is ensured by arranging the inserts vertically.
It is possible to handle without changing the insert during ramping or helical processing.
Compatible with various processing forms: Shoulder processing, ramping processing, pocket processing, 3D copying processing, grooving processing, helical processing, front surface processing.
Applicable work materials: steel, stainless steel, cast iron, non-ferrous metals, difficult-to-cut materials, high-hardness steel
* When rotating at high speed, it is necessary to take the utmost care such as balancing including arbor and safety measures assuming damage to the cutter.

Ulasan Produk

Tidak ada ulasan