Mitsubishi Materials Multi-corner general-purpose face milling cutter AHX475S (arbor type, millimeter size)

Sebelum PPN:
Rp12.999.900 - Rp36.999.900
Spesifikasi
Compatible InsertNNMU130532ZEN-M, NNMU130532ZEN-R
Cutting Angle (°)15
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandRight hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heptagonal double-sided insert. Economical with 14 corners.
Multi-blade design allows for high feed processing.
High feed rate machining is now possible by using the RE=3.2mm insert mounted on the AHX440S with a cutter body that has a corner angle of 75° (KAPR15°).
*The maximum cutting depth (APMX) is limited to 1.6 mm.
For general-purpose high feed cutting
*The body does not come with set bolts for the arbor.
*AHX475S is not compatible with stainless steel machining.
Feature
Specification
*Access hole diameter [bolt hole diameter] DAH (mm): 13 *Cutter height LF (mm): 50 *Keyway width KWW (mm): 12.4 *Coolant hole: Yes *Mounting bolt seat thickness LCCB (mm): 14.7 *Mounting bolt seat diameter DCCB (mm): 20 *Mounting hole depth CBDP (mm): 23 *Radial rake angle GAMF: -10° *Maximum cutting depth (mm): 1.6 *Maximum cutting diameter DCX (mm): 95.6 *Axial rake angle GAMP: -6°

Ulasan Produk

Tidak ada ulasan