Mitsubishi Materials Low-resistance double-sided insert type general-purpose face milling cutter WSX445 series (shank type)

Sebelum PPN:
Rp7.899.900 - Rp16.999.900
Spesifikasi
CoolantWith holes
Cutting Angle (°)45
Functional Length (mm)125
Maximum depth of cut (mm)5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandRight hand
Shank Diameter (mm)32
Under Neck Length (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultimate double Z insert is the deciding factor. Quiet cutting noise and excellent chip evacuation.
Introducing a double-sided insert type general-purpose face milling cutter with a cutting edge based on a new concept. A perfect balance of convenience and high efficiency.
Face milling and chamfering of steel, stainless steel, cast iron, nonferrous metals, titanium alloys, heat-resistant alloys, and high-hardness steel
Feature
Specification
Maximum cutting diameter DCX (mm): 75.9

Ulasan Produk

Tidak ada ulasan