Mitsubishi Materials Low-resistance double-sided insert type general-purpose face milling cutter WSX445 series (arbor type, left hand, inch size)

Sebelum PPN:
Rp10.999.900 - Rp34.999.900
Spesifikasi
Cutting Angle (°)45
Maximum depth of cut (mm)5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandLeft hand
TypeStandard type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultimate double Z insert is the deciding factor. Quiet cutting noise and excellent chip evacuation.
Introducing a double-sided insert type general-purpose face milling cutter with a cutting edge based on a new concept. A perfect balance of convenience and high efficiency.
Face milling and chamfering of steel, stainless steel, cast iron, nonferrous metals, titanium alloys, heat-resistant alloys, and high-hardness steel
*A set bolt to the arbor is not included with the body.
*Please use FMA set bolts for cutter bodies with a DC diameter of 80 to 315.
Feature
Specification
Maximum cutting diameter DCX (mm): 92.9

Ulasan Produk

Tidak ada ulasan