Mitsubishi Materials Insert for turning difficult-to-cut materials MP9005 (VNGG)

Sebelum PPN:
Rp5.099.900
Spesifikasi
Clearance Angle (°)0 (Zero)
Corner Height Tolerance (mm)±0.025
GradeMP9005
Inscribed circle IC(mm)9.525
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 35 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Completely eliminates sudden chipping and chip problems" in turning super heat-resistant alloys.
"Aluminum rich technology" with increased Al content improves coating hardness and stabilizes the high hardness phase.
Significantly improved wear resistance, crater resistance, and welding resistance during turning of heat-resistant alloys and precipitation-hardened stainless steels.
PVD coated grade MP9005: High grade grade with emphasis on wear resistance.
Heat-resistant alloy: Finishing to medium cutting
*For internal diameter machining, please refer to the recommended cutting conditions for the boring bar used.
*MC7015, MC7025, and MP7035 are also recommended grades for precipitation hardening stainless steel.

Ulasan Produk

Tidak ada ulasan