Mitsubishi Materials GY series insert GL breaker for grooving and parting (for aluminum alloy machining)

Sebelum PPN:
Rp4.099.900 - Rp4.499.900
Spesifikasi
Blade Thickness Tolerance (mm)±0.02
Chip breakerGL
Classification[Outer surface] Ground product
GradeRT9010
Number of Tips2 corners
Overall Length (mm)21.05
R Tolerance (mm)±0.03
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
Square Size (mm)[Right side] 0.05 [Left side] 0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A reliable grooving cut-off tool that has a long life and is easy to use.
Various insert variations. Breaker system compatible with machining applications.
GL breaker (for aluminum alloy machining): Grinding (G class) breaker The breaker width is set narrow to achieve a small chip curl radius.
Strong rake angle: Achieves low resistance.
Sharp Edge: Provides excellent welding resistance for aluminum alloy processing.
Grooving/parting turning
*The total length (L dimension) varies depending on the applicable breaker.

Ulasan Produk

Tidak ada ulasan