Mitsubishi Materials GY series insert for parting processing R/L-GM breaker (for medium feed processing)

Sebelum PPN:
Rp2.599.900 - Rp2.899.900
Spesifikasi
Blade Thickness Tolerance (mm)±0.03
Classification[Outer surface] Unground product
Number of Tips1 corner
Offset Angle (°)[Insert with handle] 5
R Tolerance (mm)±0.05
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A reliable grooving cut-off tool that has a long life and is easy to use.
Various insert variations. Breaker system compatible with machining applications.
Parting off turning
*The total length (L dimension) varies depending on the applicable breaker.

Ulasan Produk

Tidak ada ulasan