Mitsubishi Materials GY series insert for grooving GFGS flat top (for high hardness steel machining)

Sebelum PPN:
Rp2.599.900 - Rp3.899.900
Spesifikasi
Blade Thickness Tolerance (mm)±0.03
Chip breakerGFGS
Classification[Outer surface] Ground product
Clearance Angle (°)[Main cutting edge] 7
GradeBC8110
Number of Tips1 corner
R Tolerance (mm)±0.1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
Square Size (mm)[Right side] 0.2 [Left side] 0.2
TypeFlat top

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A reliable grooving cut-off tool that has a long life and is easy to use.
Various insert variations. Breaker system compatible with machining applications.
Grooving turning
*The total length (L dimension) varies depending on the applicable breaker.

Ulasan Produk

Tidak ada ulasan