Mitsubishi Materials GY series blank insert 2 corner type

Sebelum PPN:
Rp2.599.900 - Rp4.599.900
Spesifikasi
Blade Thickness Tolerance (mm)±0.10
Classification[Outer surface] Blank product
Number of Tips2 corners
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
Square Size (mm)[Right side] 0.2 [Left side] 0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade RT9010/RT9020 for blank inserts.
RT9020 is the first recommended grade. Since it is made of tough cemented carbide, it can be used in a variety of machining formats.
RT9010 uses a cemented carbide that is harder than RT9020, so use it when you want stable machining and extended tool life.
Please note that both grades are uncoated carbide grades, so when machining steel, stainless steel, cast iron, etc., please use them with a coating.
*Blank inserts cannot be used as is.
*Please refer to the web catalog below and make additional modifications to your desired blade shape.

Ulasan Produk

Tidak ada ulasan