Mitsubishi Materials For WWX400 + 6 corners on both sides + insert

Sebelum PPN:
Rp3.099.900 - Rp3.999.900
Spesifikasi
Inscribed Circle (mm)14
Insert Thickness (mm)7
ShapeHexagon
Tip MaterialCemented carbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insert for WWX400.
The main cutting edge of the insert supports 90 ° wall surface machining. And by making the shaving blade large R, a good finished surface is realized. In addition, the uniquely developed "X shape" with 6 corners that can be used on both sides contributes to tool cost reduction.
Achieves high rigidity with the maximum insert thickness (9 mm). The excellent fracture resistance eliminates the need for a sheet and provides stable insert fixation with direct clamps.
It has evolved from the conventional straight cutting edge to a curved cutting edge. Furthermore, by making the cutting edge the optimum rake face shape, chip scattering to the bottom surface and outer peripheral surface is suppressed. At the same time as getting a good finished surface, work efficiency is greatly improved.

Ulasan Produk

Tidak ada ulasan