Mitsubishi Materials For VPX300 + 4 corners on both sides + insert

Sebelum PPN:
Rp4.199.900 - Rp5.499.900
Spesifikasi
AccuracyG
Cutting Blade Length (mm)12.4 (Valid: 11.3)
Insert Thickness (mm)7
ShapePolygon
Tip MaterialCemented carbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insert for VPX400, a multifunctional cutter for high-efficiency machining.
4-corner insert that evolved vertical blade cutting.
Insert material that covers a wide range of work materials.
General-purpose "M breaker"
Applicable work materials: steel, stainless steel, cast iron, non-ferrous metals, difficult-to-cut materials, high-hardness steel
* Wet cutting is recommended when the finished surface is important. (Life is shorter than dry cutting.)

Ulasan Produk

Tidak ada ulasan