Mitsubishi Materials End mill for high hardness machining Impact Miracle Revolution VFR2XLB VFR2XLBR series

Sebelum PPN:
Rp1.899.900 - Rp2.899.900
Spesifikasi
Number of Tips2
Overall Length (mm)50
Surface TreatmentOthers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This new coated end mill combines the newly developed (Al, Cr, Si)N coating, which has excellent oxidation resistance and lubricity, with the (Al, Ti, Si)N coating, which has a proven track record for its wear resistance and high adhesion, to provide excellent wear resistance when machining high-hardness steel. For machining high-hardness steel.
Feature
Specification
*Blade diameter (mm): 0.2*Blade length (mm): 0.15*Total length (mm): 50*Shank diameter (mm): 4*Number of blades (pieces): 2*Neck length (mm): 0.5*Surface treatment: (Al, Cr, Si)N system + (Al, Ti, Si)N coating*Twist angle (°): 30*Number of blades: 2*-*Corner R (mm): 0.1*Bottom blade shape: Ball*Wiper blade included*Code number: 446-4914

Ulasan Produk

Tidak ada ulasan