Mitsubishi Materials End mill for high hardness machining Impact Miracle Revolution VFR2XLB

Sebelum PPN:
Rp1.899.900 - Rp2.099.900
Spesifikasi
Blade Length (mm)0.3
Cutting Edgeball
Helix Angle (°)30
Number of Tips2
Overall Length (mm)50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Square Size (mm)0.2
Surface Treatment(Al/Cr/Si)N system + (Al/Ti/Si)N coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This new coated end mill combines a newly developed (Al, Cr, Si)N coating, which has excellent oxidation resistance and lubricity, with an (Al, Ti, Si)N coating, which has a proven track record for its wear resistance and high adhesion, to provide excellent wear resistance when machining high-hardness steel.
For machining high-hardness steel.

Ulasan Produk

Tidak ada ulasan