Mitsubishi Materials End mill for automatic lathe MS plus end mill series MP2ES 2 blades
Spesifikasi
| Blade Diameter Tolerance (mm) | -0.03~0.01 |
|---|---|
| Helix Angle (°) | 30 |
| Material | Ultra fine particle carbide |
| Number of Tips | 2 |
| Overall Length (mm) | 50 |
| Shank Diameter Tolerance | h6 |
| Surface Treatment | MS plus |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fracture resistance and reduction of burrs that are particular about small automatic discs.
Achieves stable machining without chipping even in machining that overuses the cutting edge.
Adoption of high toughness base material: By adopting a high toughness carbide base material, fracture resistance is improved and stable machining is realized.
Cutting edge shape optimization: By optimizing the rake angle, burrs are suppressed.
Improved cutting edge treatment: A fine gash land of Φ6mm or more is used to improve the cutting edge resistance.
Optimized tool blade length and overall length: We have adopted a blade length and overall length that take into consideration the protrusion of a small automatic lathe tool post.
Coating suitable for a wide range of work materials, from carbon steel to stainless steel MS plus.
(Al, Ti) N and (Al, Cr) N are laminated by the manufacturer's original coating technology. A coating that can be applied to a wide range of work materials.
Cutting of carbon steel, alloy steel, cast iron, alloy steel, tool steel, pre-hardened steel, stainless steel, titanium alloy, high hardness steel with automatic lathe
Achieves stable machining without chipping even in machining that overuses the cutting edge.
Adoption of high toughness base material: By adopting a high toughness carbide base material, fracture resistance is improved and stable machining is realized.
Cutting edge shape optimization: By optimizing the rake angle, burrs are suppressed.
Improved cutting edge treatment: A fine gash land of Φ6mm or more is used to improve the cutting edge resistance.
Optimized tool blade length and overall length: We have adopted a blade length and overall length that take into consideration the protrusion of a small automatic lathe tool post.
Coating suitable for a wide range of work materials, from carbon steel to stainless steel MS plus.
(Al, Ti) N and (Al, Cr) N are laminated by the manufacturer's original coating technology. A coating that can be applied to a wide range of work materials.
Cutting of carbon steel, alloy steel, cast iron, alloy steel, tool steel, pre-hardened steel, stainless steel, titanium alloy, high hardness steel with automatic lathe
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
