Mitsubishi Materials Straight Shank Solid Carbide Drill for Heat-Resistant Alloy Machining 3D DSAE Series (Mata Bor Lurus)

Sebelum PPN:
Rp2.299.900 - Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new PVD coated carbide grade "DP9020" is used to increase hardness while maintaining toughness, improving wear resistance. External oil supply type. For heat-resistant alloys
Feature
Specification
*Blade diameter (mm): 8 *Groove length (mm): 41.5 *Total length (mm): 91.5 *Shank diameter (mm): 8 *TRI-Cooling technology increases the amount of coolant discharged, providing excellent lubrication and cooling properties. *Code number: 425-1467

Ulasan Produk

Tidak ada ulasan