Mitsubishi Materials Double-sided insert type radius cutter for high feed machining + WJX50/52 (arbor type)
Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Head Thickness (mm) | 50 |
|---|---|
| Mass (kg) | 0.4 |
| Maximum depth of cut (mm) | 2 |
| Mounting Screw Size | M10 |
| Mounting hole depth (mm) | 20 |
| Right or Left Hand | R |
| Suitable For | JOMU140715ZZER-L,M,R |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Double-sided insert type radius scatter for high feed machining "WJX series" adopts double-sided insert with original flank shape, and rough cutting area that combines the economy of negative insert, high strength and sharpness of positive insert, and multi-functionality. It is a cutter for.
[Features]
1. There is little increase in resistance at the start of cutting, and stable and quiet machining is achieved even in intermittent cutting and high cutting.
2. The cutting edge secures a straight line up to the maximum depth of cut and realizes stable high feed machining even with a high depth of cut.
3. The dovetail structure suppresses the lifting of the insert and realizes a stable clamp without a clamp piece.
4. The insert's unique cutting edge ridge line generates compact curled chips and suppresses chip clogging of the tool body and insert conveyor.
5. By increasing the thickness of the insert, it is possible to prevent the insert from being damaged and the main body from being damaged.
6. The sharpness-priority insert is ideal for extending the life of stable cutting and cutting titanium alloys.
7. Inserts that prioritize cutting edge strength have improved fracture resistance during unstable cutting.
Compatible with various machining forms: ramping, shoulder shaving, pocket machining, helical machining, face shaving.
Applicable work materials: steel, stainless steel, cast iron, difficult-to-cut materials, high-hardness steel
* This cutter has a built-in set bolt. The set bolt cannot be replaced, so do not disassemble the cutter.
* When rotating at high speed, it is necessary to take the utmost care such as balancing including arbor and safety measures assuming damage to the body.
* The maximum cutting diameter DCX in the WJX item list is not a dimension that can form a plane. Please note that the dimension that can form a plane is the value of the cutting diameter DC, which is smaller than DCX.
[Features]
1. There is little increase in resistance at the start of cutting, and stable and quiet machining is achieved even in intermittent cutting and high cutting.
2. The cutting edge secures a straight line up to the maximum depth of cut and realizes stable high feed machining even with a high depth of cut.
3. The dovetail structure suppresses the lifting of the insert and realizes a stable clamp without a clamp piece.
4. The insert's unique cutting edge ridge line generates compact curled chips and suppresses chip clogging of the tool body and insert conveyor.
5. By increasing the thickness of the insert, it is possible to prevent the insert from being damaged and the main body from being damaged.
6. The sharpness-priority insert is ideal for extending the life of stable cutting and cutting titanium alloys.
7. Inserts that prioritize cutting edge strength have improved fracture resistance during unstable cutting.
Compatible with various machining forms: ramping, shoulder shaving, pocket machining, helical machining, face shaving.
Applicable work materials: steel, stainless steel, cast iron, difficult-to-cut materials, high-hardness steel
* This cutter has a built-in set bolt. The set bolt cannot be replaced, so do not disassemble the cutter.
* When rotating at high speed, it is necessary to take the utmost care such as balancing including arbor and safety measures assuming damage to the body.
* The maximum cutting diameter DCX in the WJX item list is not a dimension that can form a plane. Please note that the dimension that can form a plane is the value of the cutting diameter DC, which is smaller than DCX.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/hdP114627625-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
