Mitsubishi Materials Double-sided insert type general-purpose shoulder milling cutter WWX200 (shank type)

Sebelum PPN:
Rp5.899.900 - Rp11.999.900
Spesifikasi
Compatible Insert6NGU0906040PNFR-L, 6NGU0906080PNFR-L, 6NMU0906040PNER-M, 6NMU0906080PNER-M, 6NMU0906080PNER-R
Cutting Angle (°)90
Maximum depth of cut (mm)APMX:5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandRight hand
TypeWith coolant hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The double-sided insert type general-purpose shoulder milling cutter "WWX series" uses a proprietary "X-shape" insert developed in pursuit of strength, and is economical as it can be used with 6 corners on both sides, and the wiper blade has a large radius, eliminating the need for grinding. A general-purpose shoulder milling cutter that achieves a good finished surface even with grade inserts.
[Features]
1. Adopts a unique "X-shape" insert with 6 corners that can be used on both sides, achieving both high quality and economy.
2. The optimal rake face shape and curved cutting edge prevent chips from scattering to the bottom and outer circumferential surfaces, maintaining a good surface finish.
3. The conical seat provides a wide seating area, and the curved insert holder provides highly reliable clamping.
4. Although it is a double-sided type, the cutting edge uses an axial rake angle of 9°, which is the same as a single-sided type, achieving low resistance and suppressing chatter vibration even in thin workpieces.
5. Achieving a seatless design with a thick insert allows for a large chip pocket, allowing for a wide range of blade counts.
For general-purpose general cutting and shoulder cutting

Ulasan Produk

Tidak ada ulasan