Mitsubishi Materials Double-sided insert type general-purpose shoulder milling cutter WWX200 (Arbor type/Metric size)
Sebelum PPN:
Rp7.499.900 - Rp30.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Compatible Insert | 6NGU0906040PNFR-L, 6NGU0906080PNFR-L, 6NMU0906040PNER-M, 6NMU0906080PNER-M, 6NMU0906080PNER-R |
|---|---|
| Cutting Angle (°) | 90 |
| Maximum depth of cut (mm) | APMX:5 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Right or Left Hand | Right hand |
| Type | With coolant hole |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The double-sided insert type general-purpose shoulder milling cutter "WWX series" uses a proprietary "X-shape" insert developed in pursuit of strength, and is economical as it can be used with 6 corners on both sides, and the wiper blade has a large radius, eliminating the need for grinding. A general-purpose shoulder milling cutter that achieves a good finished surface even with grade inserts.
[Features]
1. Adopts a unique "X-shape" insert with 6 corners that can be used on both sides, achieving both high quality and economy.
2. The optimal rake face shape and curved cutting edge prevent chips from scattering to the bottom and outer circumferential surfaces, maintaining a good surface finish.
3. The conical seat provides a wide seating area, and the curved insert holder provides highly reliable clamping.
4. Although it is a double-sided type, the cutting edge uses an axial rake angle of 9°, which is the same as a single-sided type, achieving low resistance and suppressing chatter vibration even in thin workpieces.
5. Achieving a seatless design with a thick insert allows for a large chip pocket, allowing for a wide range of blade counts.
For general-purpose general cutting and shoulder cutting
*A set bolt to the arbor is not included with the body.
*Please use FMC set bolts for cutter bodies with a machining diameter of DC 40 to 100.
*Please use FMA set bolts for cutter bodies with a DC diameter of 80 to 160.
[Features]
1. Adopts a unique "X-shape" insert with 6 corners that can be used on both sides, achieving both high quality and economy.
2. The optimal rake face shape and curved cutting edge prevent chips from scattering to the bottom and outer circumferential surfaces, maintaining a good surface finish.
3. The conical seat provides a wide seating area, and the curved insert holder provides highly reliable clamping.
4. Although it is a double-sided type, the cutting edge uses an axial rake angle of 9°, which is the same as a single-sided type, achieving low resistance and suppressing chatter vibration even in thin workpieces.
5. Achieving a seatless design with a thick insert allows for a large chip pocket, allowing for a wide range of blade counts.
For general-purpose general cutting and shoulder cutting
*A set bolt to the arbor is not included with the body.
*Please use FMC set bolts for cutter bodies with a machining diameter of DC 40 to 100.
*Please use FMA set bolts for cutter bodies with a DC diameter of 80 to 160.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/dwP114627500-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
