Mitsubishi Materials Double-sided insert type general-purpose shoulder milling cutter + WWX400+50 (arbor type)

Sebelum PPN:
Rp9.199.900 - Rp10.999.900
Spesifikasi
Cutting Angle (°)90°
Hole Diameter (mm)22
Keyway Width (mm)10.4
Mass (kg)0.5
Maximum Speed (rpm)5000
Maximum depth of cut (mm)8.2
Mounting hole depth (mm)20
Outer Diameter Dc (mm)50
Right or Left HandR
With Or Without HoleWith coolant hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The double-sided insert type general-purpose shoulder cutting cutter "WWX400" adopts a uniquely developed "X-shaped" insert that pursues strength, is economical to use 6 corners on both sides, and has a large rounded blade for a good finish. A general-purpose shoulder cutting cutter that realizes a surface.
[Features]
1. Double-sided insert type allows 6 corners to be used.
2. A good finished surface is achieved by making the shaving blade a large radius.
3. The curved cutting edge suppresses the scattering of chips on the bottom surface and outer peripheral surface.
4. The maximum insert thickness of 9 mm realizes excellent fracture resistance and the direct clamp realizes stable insert fixing.
5. The curved insert holder of the cutter body ensures an appropriate clearance between the insert and the body, and suppresses body damage when the insert is damaged or chips are scraped.
6. By improving the insert thickness and realizing seatless, the tip pocket is secured and the number of blades of the cutter body is abundant.
7. Supports a wide range of work materials with a wide variety of grades.
For general-purpose general cutting and shoulder cutting
* This cutter has a built-in set bolt. The set bolt cannot be replaced, so do not disassemble the cutter.

Ulasan Produk

Tidak ada ulasan