Mitsubishi Materials CVD coating grade US735 (CNMM) for stainless steel turning

Sebelum PPN:
Rp3.199.900 - Rp5.199.900
Spesifikasi
Clearance Angle (°)0 (Zero)
Cutting areaHeavy cutting
GradeUS735
MaterialCVD coated carbide
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond shape 80 °
Socket ShapeCylindrical hole
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes
With or Without BreakerOne side

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diamond Coat US735 exhibits stable performance with less damage at the cutting edge, which is unique to machining stainless steel, which is a difficult-to-cut material.
It is also suitable for machining super alloys such as Ni (nickel)-based alloys and Co (cobalt)-based alloys, which are extremely difficult to machine materials.
This solves the problem of abnormal wear during low-speed cutting of soft steel that is prone to welding, and during medium-low speed and interrupted cutting where cutting edges are likely to break.
US735 is recommended for low speed cutting.
General turning processing of austenitic stainless steel, duplex stainless steel, ferritic/martensitic stainless steel, and precipitation hardening stainless steel
*Product images are representative images.
*Do not touch the cutting edge or chips directly with bare hands.
*Please use within the recommended conditions and replace tools as soon as possible.
*High-temperature chips may be scattered or long chips may be ejected. Use protective equipment such as safety covers and safety glasses.
*When using water-insoluble cutting fluid, be sure to take fire prevention measures.
*When installing inserts and parts, please use the included wrench or screwdriver to securely install them.
*When using a rotating tool, be sure to perform a trial run and confirm that there is no runout, vibration, or abnormal noise.

Ulasan Produk

Tidak ada ulasan