Mitsubishi Materials CVD coated carbide grade MH515 (VCMT/VCMW) for turbine housing turning

Sebelum PPN:
Rp5.299.900
Spesifikasi
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.16
GradeMH515
MaterialCVD coated carbide
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 35 °
Socket ShapePartial cylindrical hole + single-sided chamfer (40-60°)
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05
Typepositive
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimal grade for machining turbine housings.
Improved peeling resistance of the coating layer for processing heat-resistant cast steel and ductile cast iron.
By optimizing the coating layer and improving its adhesion to the carbide base material, plastic deformation of the cutting edge is prevented when machining heat-resistant cast steel where cutting heat is high.
The peeling resistance of the coating layer has been improved and the service life has been extended.
Turning of stainless steel cast steel (JIS SCH12, DIN 1.4826, DIN 1.4837) and ductile cast iron
*Product images are representative images.
*Do not touch the cutting edge or chips directly with bare hands.
*Please use within the recommended conditions and replace tools as soon as possible.
*High-temperature chips may be scattered or long chips may be ejected. Use protective equipment such as safety covers and safety glasses.
*When using water-insoluble cutting fluid, be sure to take fire prevention measures.
*When installing inserts and parts, please use the included wrench or screwdriver to securely install them.
*When using a rotating tool, be sure to perform a trial run and confirm that there is no runout, vibration, or abnormal noise.

Ulasan Produk

Tidak ada ulasan