Mitsubishi Materials CVD coated carbide grade MC6125 (CCMH) for steel turning

Sebelum PPN:
Rp1.499.900
Spesifikasi
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.08
Cutting areaMedium cutting
GradeMC6125
MaterialCVD coated carbide
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond shape 80 °
Socket ShapePartial cylindrical hole + single-sided chamfer (70-90°)
Thickness (mm)2.38
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05
Typepositive
With Or Without HoleYes
With or Without BreakerOne side

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the latest CVD coated grade for steel turning.
By strengthening adhesion and crystal orientation control technology, stability and wear resistance have been dramatically upgraded.
The MC6100 series successfully alleviates tensile stress, disperses the impact during cutting, and suppresses abnormal fractures.
CVD coated carbide grade MC6125 for steel turning: First choice for steel turning. Achieved stable machining over a wide range of cutting areas.
MC6125 has been subjected to surface smoothing treatment to achieve stable machining without rapid wear growth.
First recommendation for steel turning
*Product images are representative images.
*Do not touch the cutting edge or chips directly with bare hands.
*Please use within the recommended conditions and replace tools as soon as possible.
*High-temperature chips may be scattered or long chips may be ejected. Use protective equipment such as safety covers and safety glasses.
*When using water-insoluble cutting fluid, be sure to take fire prevention measures.
*When installing inserts and parts, please use the included wrench or screwdriver to securely install them.
*When using a rotating tool, be sure to perform a trial run and confirm that there is no runout, vibration, or abnormal noise.

Ulasan Produk

Tidak ada ulasan