Mitsubishi Materials CVD coated carbide grade MC6115 (SCMT) for steel turning

Sebelum PPN:
Rp2.199.900 - Rp3.399.900
Spesifikasi
Clearance Angle (°)7
GradeMC6115
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeSquare 90 °
Socket ShapePartial cylindrical hole + single-sided chamfer (40-60°)
Thickness Tolerance (mm)±0.13
Typepositive
With Or Without HoleYes
With or Without BreakerOne side

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the latest CVD coated grade for steel turning.
By strengthening adhesion and crystal orientation control technology, stability and wear resistance have been dramatically upgraded.
The MC6100 series successfully alleviates tensile stress, disperses the impact during cutting, and suppresses abnormal fractures.
CVD-coated carbide grade MC6115 for steel turning: Thermal stability and wear resistance have been significantly improved in the high-speed cutting range.
MC6115 has further improved welding resistance, improved dimensional accuracy and surface finish, and has a gold exterior color to improve wear identification.
For steel turning, suitable for high-speed cutting areas
*Product images are representative images.
*Do not touch the cutting edge or chips directly with bare hands.
*Please use within the recommended conditions and replace tools as soon as possible.
*High-temperature chips may be scattered or long chips may be ejected. Use protective equipment such as safety covers and safety glasses.
*When using water-insoluble cutting fluid, be sure to take fire prevention measures.
*When installing inserts and parts, please use the included wrench or screwdriver to securely install them.
*When using a rotating tool, be sure to perform a trial run and confirm that there is no runout, vibration, or abnormal noise.

Ulasan Produk

Tidak ada ulasan