Mitsubishi Materials CVD Coated Carbide Grade for Steel Turning: MC6125 (SNMG)

Sebelum PPN:
Rp1.699.900 - Rp5.099.900
Spesifikasi
AccuracyM
Clearance Angle (°)0 (Zero)
GradeMC6125
MaterialCVD coating
ShapeSquare 90 °
Tip MaterialCemented carbide
TypeInsert: Negative
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CVD coated carbide grade "MC6125" for steel turning is the first recommendation for steel turning. Achieves stable machining for a wide range of cutting areas.
Stable machining has been achieved in a wide range of cutting areas by applying smoothing treatment of the ridgeline of the cutting edge that improves welding resistance and fracture resistance and seating surface treatment that suppresses vibration during machining.
MC6125 achieves stable machining without rapid wear growth by performing surface smoothing treatment.
Steel (carbon steel / alloy steel: S45C, SCM440, etc.) Turning: General processing

Ulasan Produk

Tidak ada ulasan