Mitsubishi Materials CVD Coated Carbide Grade for Steel Turning: MC6115 (WNMG)

Sebelum PPN:
Rp1.299.900
Spesifikasi
AccuracyM
Chip breakerBoth sides
Clearance Angle (°)0 (Zero)
Finish MaterialMC6115 / CVD coating
Inscribed Circle (mm)12.7
Mounting Hole Diameter (mm)5.16
ShapeHexagon 80 °
Socket ShapeCylindrical hole
Thickness s (mm)4.76
Tip MaterialCemented carbide
TypeNegative
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CVD coated carbide grade "MC6115" for steel turning is a tool grade developed for high-speed machining.
The combination of a high-hardness base material and a new Al2O3 coating with improved wear resistance provides excellent performance in high-speed machining.
In addition, high cutting edge stability is achieved by applying a new bonding phase that improves the adhesion strength of the coating and a technology that relieves the tensile stress in the coating.
Steel (carbon steel / alloy steel: S45C, SCM440, etc.) Turning: Continuous cutting, high-speed processing

Ulasan Produk

Tidak ada ulasan