Spesifikasi
| Chip breaker | One side |
|---|---|
| Corner Height Tolerance (mm) | ±0.005 |
| Corner Radius (mm) | 0.03 |
| Cutting Blade Length (mm) | 9.525 |
| Material | VP15TF |
| Socket Shape | Partially cylindrical hole one side 40 ° -60 ° |
| Thickness (mm) | 2.38 |
| Thickness Tolerance (mm) | ±0.025 |
| Tolerance of Inscribed Circle (mm) | ±0.025 |
| With Or Without Hole | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
(Material)
PVD coating that can extend the life under the same conditions as the cemented carbide grade.
VP coat suitable for cast iron.
PVD coating that can extend the life under the same conditions as the cemented carbide grade.
VP coat suitable for cast iron.
Ulasan Produk
Tidak ada ulasan




















































































































































