Spesifikasi
| Chip breaker | One side |
|---|---|
| Corner Radius (mm) | 0.05 |
| Cutting Blade Length (mm) | 9.525 |
| Material | VP15TF |
| Socket Shape | Partially cylindrical hole one side 40 ° -60 ° |
| Thickness (mm) | 3.18 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
(Material)
PVD coating that can extend the life under the same conditions as the cemented carbide grade.
VP coat suitable for cast iron.
PVD coating that can extend the life under the same conditions as the cemented carbide grade.
VP coat suitable for cast iron.
Ulasan Produk
Tidak ada ulasan




















































































































































