Mitsubishi Materials CBN grade for machining sintered alloys and cast iron: MB4120 (NP-CNGA)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Clearance Angle (°)0 (Zero)
Corner Height Tolerance (mm)±0.025
Cutting Angle (°)No restrictions
GradeMB4120
Inscribed circle IC(mm)12.7
Number of Cutting Edges2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond shape 80 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
TypeNegative
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent fracture resistance and stable processing realizes production efficiency and cost reduction. First recommendation for processing sintered metals.
A versatile grade that can be used in a wide range of applications, from continuous to interrupted machining of sintered metals and cast iron.
From continuous to interrupted machining of sintered alloys and cast iron
Feature
Specification
Wiper (finishing blade): None

Ulasan Produk

Tidak ada ulasan